Healthcare Harmony Glassboard w/ Standoffs, Round Corners, Time Out, Magnetic, 2'H x 3'W
- Mfr # GRPHMYRM12T-23
- Zoro # G715764652
Key Features
Specifications
Details
- MFR #
- GRPHMYRM12T-23
- Zoro #
- G715764652
- UPC #
- 14935043360
- Country of Origin
- United States
- Board Color
- Clear
- Standards
- TAA Compliant
- Features
- Accepts Magnets
- Board Material
- Glass
- Green Program
- BIFMA Level 2 Certified
- Magnetic or Non-Magnetic
- Magnetic
- Image
- Time Out
Dimensions
- Height
- 24 in
- Width
- 36 in
- Depth
- 1.63 in
- Size
- 2'H x 3'W
Description
Ghent's graphic glassboards are visually enhanced to encourage communication and collaboration. Ghent's Time Out dry erase glassboards can be used anywhere in your hospital. The graphics on our erasable boards improve communication and reduce anxiety for patients and employees. The entire surface easily wipes off with a soft cloth, disinfectant wipe, alcohol or water. Ghent's graphic glassboards are resistant to bacteria and germs, which helps with infection prevention. Our Harmony glassboard features a hideaway marker storage to keep the board clutter-free. Graphics are produced in gray to seamlessly match any interior and will never stain, ghost or fade. Ships to you in Ghent's worry-free packaging, designed specifically for shipping glassboards. Design pictured is non-customizable. For customizable options please contact your sales representative.
- Sleek 1⁄4" thick glass surface with permanent graphics.
- Graphics are produced in gray to seamlessly match any interior and will never stain, ghost or fade.
- Features a hideaway marker storage to keep the board clutter-free.
- Glass surface is resistant to bacteria and germs, which helps with infection prevention.
- Ghent Graphics Glassboards carry a 50-year manufacturer's warranty.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.