Healthcare Harmony Glassboard w/ Standoffs, Square Corners, OR Schedule, Non-Magnetic, 3'Hx4'W
- Mfr # GRPHMYSN13S-34
- Zoro # G115765372
Key Features
Specifications
Product Information
- MFR #
- GRPHMYSN13S-34
- Zoro #
- G115765372
- UPC #
- 14935044763
- Country of Origin
- United States
Dimensions
- Height
- 36 in
- Width
- 48 in
- Depth
- 1.63 in
- Size
- 3'H x 4'W
Details
- Board Color
- Clear
- Board Material
- Glass
- Standards
- TAA Compliant
- Image
- OR Schedule
- Green Program
- BIFMA Level 2 Certified
- Magnetic or Non-Magnetic
- Non-Magnetic
Description
Ghent's graphic glassboards are visually enhanced to encourage communication and collaboration. Ghent's OR schedule board helps keep track of surgeries and patient details for your operating room. There is plenty of room to dry-erase write in each patient's procedures details. The graphics on our erasable boards improve communication and reduce anxiety for patients and employees. The entire surface easily wipes off with a soft cloth, disinfectant wipe, alcohol or water. Ghent's graphic glassboards are resistant to bacteria and germs, which helps with infection prevention. Graphics are produced in gray to seamlessly match any interior and will never stain, ghost or fade. Ships to you in Ghent's worry-free packaging, designed specifically for shipping glassboards. Design pictured is non-customizable. For customizable options please contact your sales representative.
- Sleek 1⁄4" thick glass surface with permanent graphics.
- Graphics are produced in gray to seamlessly match any interior and will never stain, ghost or fade.
- Features a hideaway marker storage to keep the board clutter-free.
- Glass surface is resistant to bacteria and germs, which helps with infection prevention.
- Ghent Graphics Glassboards carry a 50-year manufacturer's warranty.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.