Heritage Wood Display Case, Caramel Hardwood, Plaque Fabric Back, 70''H x 48''W x 18''D
- Mfr # 891M-PB-K
- Zoro # G915764605
Key Features
Specifications
Product Information
- MFR #
- 891M-PB-K
- Zoro #
- G915764605
- UPC #
- 14935399535
- Country of Origin
- United States
Dimensions
- Width
- 48 in
- Depth
- 18 in
- Height (In.)
- 70 in
- Height
- 70 in
Details
- Frame Color
- Caramel
- Board Color
- Caramel
- Number of Shelves
- 4 Half-Length Shelves
- Material
- Hardwood
- Family Code
- 891
- Series
- Heritage
- Item
- Floor Display Case
Description
Heritage contains choice solid oak and wood-look laminates specifically chosen for their durability. These display cases are built on a 10" high base and offer standard features such as sliding tempered glass doors, built-in locks, steel shelving hardware, and floor levelers. A light filtering top allows overhead lighting to accentuate all achievements and tempered glass doors lock to secure the display case contents. Each 4-foot wide case includes four half-length adjustable shelves while the 3-foot wide case includes one full-length adjustable shelf, allowing flexibility for your display needs. Available with optional lighting. All cases ship to you in Waddell's exceptional packaging and come fully assembled.
- Sliding tempered glass doors with built-in locks
- Includes 4 half-length adjustable shelves
- Steel shelving hardware, floor levelers, 10"high base
- Lighted cornice option enhances your presentation
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.