Heritage Wood Display Case, Caramel Hardwood, White Back, 70''H x 48''W x 18''D

  • Mfr # 891M-WB-K

  • Zoro # G815764637


product price:  $1,784.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Width
48 in
Depth
18 in
Frame Color
Caramel
Board Color
Caramel
Material
Hardwood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
891M-WB-K
Zoro #
G815764637
UPC #
14935399573
Country of Origin
United States

Dimensions

Width
48 in
Depth
18 in
Height (In.)
70 in

Details

Frame Color
Caramel
Board Color
Caramel
Material
Hardwood
Number of Shelves
4 Half-Length Shelves

Description

Heritage contains choice solid oak and wood-look laminates specifically chosen for their durability. These display cases are built on a 10" high base and offer standard features such as sliding tempered glass doors, built-in locks, steel shelving hardware, and floor levelers. A light filtering top allows overhead lighting to accentuate all achievements and tempered glass doors lock to secure the display case contents. Each 4-foot wide case includes four half-length adjustable shelves while the 3-foot wide case includes one full-length adjustable shelf, allowing flexibility for your display needs. Available with optional lighting. All cases ship to you in Waddell's exceptional packaging and come fully assembled.


  • Sliding tempered glass doors with built-in locks
  • Includes 4 half-length adjustable shelves
  • Steel shelving hardware, floor levelers, 10"high base
  • Lighted cornice option enhances your presentation

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.