Heritage Wood Display Case, Driftwood Hardwood, White Back, 40''H x 36''W x 14''D

  • Mfr # 8949M-WB-D

  • Zoro # G815765276


product price:  $1,189.99
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Key Features

Width
36 in
Depth
14 in
Frame Color
Driftwood
Board Color
Driftwood
Material
Hardwood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8949M-WB-D
Zoro #
G815765276
UPC #
14935399801
Country of Origin
United States

Dimensions

Width
36 in
Depth
14 in
Height (In.)
40 in

Details

Frame Color
Driftwood
Board Color
Driftwood
Material
Hardwood
Number of Shelves
1 Full-Length Shelf

Description

Heritage contains choice solid oak and wood-look laminates specifically chosen for their durability. These display cases are built on a 10" high base and offer standard features such as sliding tempered glass doors, built-in locks, steel shelving hardware, and floor levelers. A light filtering top allows overhead lighting to accentuate all achievements and tempered glass doors lock to secure the display case contents. Each 4-foot wide case includes four half-length adjustable shelves while the 3-foot wide case includes one full-length adjustable shelf, allowing flexibility for your display needs. Available with optional lighting. All cases ship to you in Waddell's exceptional packaging and come fully assembled.


  • Sliding tempered glass doors with built-in locks
  • Includes 4 half-length adjustable shelves
  • Steel shelving hardware, floor levelers, 10"high base
  • Lighted cornice option enhances your presentation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.