Heritage Wood Display Case, Lighted, Urban Walnut Oak Hardwood, Mirror Back, 76''Hx48''Wx18''D

  • Mfr # 893M-MB-U

  • Zoro # G315764380


product price:  $2,204.99
/ea
Additional $195.00 delivery surcharge applies per item.
See details

Key Features

Width
48 in
Depth
18 in
Frame Color
Urban Walnut
Board Color
Urban Walnut
Material
Hardwood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
893M-MB-U
Zoro #
G315764380
UPC #
14935399634
Country of Origin
United States

Dimensions

Width
48 in
Depth
18 in
Height (In.)
76 in

Details

Frame Color
Urban Walnut
Board Color
Urban Walnut
Material
Hardwood
Number of Shelves
4 Half-Length Shelves

Description

Heritage contains choice solid oak and wood-look laminates specifically chosen for their durability. These display cases are built on a 10" high base and offer standard features such as sliding tempered glass doors, built-in locks, steel shelving hardware, and floor levelers. A lighted top cornice creates the perfect complement to accentuate all achievements and tempered glass doors lock to secure the display case contents. Each 4-foot wide case includes four half-length adjustable shelves while the 3-foot wide case includes one full-length adjustable shelf, allowing flexibility for your display needs. Available with optional lighting. All cases ship to you in Waddell's exceptional packaging and come fully assembled.


  • Sliding tempered glass doors with built-in locks
  • Includes 4 half-length adjustable shelves
  • Steel shelving hardware, floor levelers, 10"high base
  • Lighted cornice option enhances your presentation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.