Heritage Wood Display Case, Urban Walnut Oak Hardwood, Mirror Back, 40''H x 36''W x 14''D

  • Mfr # 8949M-MB-U

  • Zoro # G115765471


product price:  $1,189.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Width
36 in
Depth
14 in
Frame Color
Urban Walnut
Board Color
Urban Walnut
Height (In.)
40 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8949M-MB-U
Zoro #
G115765471
UPC #
14935399757
Country of Origin
United States

Dimensions

Width
36 in
Depth
14 in
Height (In.)
40 in

Details

Frame Color
Urban Walnut
Board Color
Urban Walnut
Material
Hardwood
Number of Shelves
1 Full-Length Shelf

Description

Heritage contains choice solid oak and wood-look laminates specifically chosen for their durability. These display cases are built on a 10" high base and offer standard features such as sliding tempered glass doors, built-in locks, steel shelving hardware, and floor levelers. A light filtering top allows overhead lighting to accentuate all achievements and tempered glass doors lock to secure the display case contents. Each 4-foot wide case includes four half-length adjustable shelves while the 3-foot wide case includes one full-length adjustable shelf, allowing flexibility for your display needs. Available with optional lighting. All cases ship to you in Waddell's exceptional packaging and come fully assembled.


  • Sliding tempered glass doors with built-in locks
  • Includes 4 half-length adjustable shelves
  • Steel shelving hardware, floor levelers, 10"high base
  • Lighted cornice option enhances your presentation

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.