
Hex LINK Powder-Coated Steel Whiteboard, Magnetic, 18'' x 21, Gray
Mfr # HEXS1821GY
Zoro # G315764694
product price:Â $230.99
/ea
Free Shipping & Returns
Key Features
Board Color
Gray
Width
20.719 in
Height
17.938 in
Features
Accepts Magnets
Standards
TAA Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HEXS1821GY
Zoro #
G315764694
UPC #
014935031978
Country of Origin
United States
Dimensions
Width
20.719 in
Height
17.938 in
Depth
0.78 in
Details
Board Color
Gray
Features
Accepts Magnets
Standards
TAA Compliant
Board Material
Steel
Description
LINK Hex is a whiteboard with attitude, hexagonal in shape, designed to make common areas uncommon. LINK Hex features a premium dry-erase powder coat finish on a beautifully formed steel surface to add personality to public and private spaces. The surface is inherently magnetic, and will not ghost or stain. Includes marker with magnetic holder and microfiber cloth with a magnet. Create a unique canvas with the simple bracket-hanging system and installation guide.
- The surface is inherently magnetic, and will not ghost or stain.
- Reconfigure and interchange Hexes to create different designs and orientations.
- All surface options have the same easy installation process with mounting brackets and anchors included.
- Powder-Coated Steel surface is inherently magnetic, and will not ghost or stain.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Titanium dioxide (airborne, unbound particles of respirable size),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.