Hex LINK Powder-Coated Steel Whiteboard, Magnetic, 18'' x 21, Soft Blue

  • Mfr # HEXS1821SB

  • Zoro # G415764556


product price:  $259.99
/ea
Free Shipping & Returns

Key Features

Width
20.719 in
Standards
TAA Compliant
Board Material
Steel
Features
Accepts Magnets
Depth
0.78 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HEXS1821SB
Zoro #
G415764556
UPC #
014935032005
Country of Origin
United States

Dimensions

Width
20.719 in
Depth
0.78 in
Height
17.938 in

Details

Standards
TAA Compliant
Board Material
Steel
Features
Accepts Magnets
Board Color
Soft Blue

Description

LINK Hex is a whiteboard with attitude, hexagonal in shape, designed to make common areas uncommon. LINK Hex features a premium dry-erase powder coat finish on a beautifully formed steel surface to add personality to public and private spaces. The surface is inherently magnetic, and will not ghost or stain. Includes marker with magnetic holder and microfiber cloth with a magnet. Create a unique canvas with the simple bracket-hanging system and installation guide.


  • The surface is inherently magnetic, and will not ghost or stain.
  • Reconfigure and interchange Hexes to create different designs and orientations.
  • All surface options have the same easy installation process with mounting brackets and anchors included.
  • Powder-Coated Steel surface is inherently magnetic, and will not ghost or stain.

Restrictions

WARNING: This product can expose you to chemicals including Titanium dioxide (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.