Zoro Homepage

Hold-Up Display Rail, 6-Count, 18''

  • Mfr # H18-6

  • Zoro # G015762921


product price: $54.69
/ea

Key Features

Width
18 in
Depth
0.62 in
Color
Clear
Frame Color
Gray
Height (In.)
1.17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H18-6
Zoro #
G015762921
UPC #
14935165147
Country of Origin
United States

Dimensions

Width
18 in
Depth
0.62 in
Height (In.)
1.17 in

Details

Color
Clear
Frame Color
Gray
Material
PVC

Description

Ghent's Hold-Up display rail is a creative and safe solution to displaying memos, reminders, and artwork - just about anything that needs to be communicated. Hold-Up has the flexibility to post thick and thin items side by side. Best of all, because of Hold-Up's patented design, there is no risk of tearing or damaging what is displayed. No need for tape, tacks or pushpins. Clear front lets entire paper show through. The Hold-Up blends with any surface and is versatile enough to be used in a school hallway, on your refrigerator or on your office filing cabinet.


  • Patented design provides creative and safe solution for displaying materials with no risk of tearing or damaging.
  • No need for tape, tacks or pushpins.
  • Allows the flexibility to post thick and thin items side by side.
  • Clear front lets entire paper show and blends in with any surface.
  • Attach to the top of a board or mount separately.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.