Horizontal Sliding Porcelain Whiteboard, Magnetic, 4'H x 6'W

  • Mfr # HSM2-46

  • Zoro # G815763104


product price: $2,618.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.

Key Features

Features
Accepts Magnets
Board Color
White
Standards
TAA Compliant
Depth
6.5 in
Width
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSM2-46
Zoro #
G815763104
UPC #
014935502003
Country of Origin
United States

Dimensions

Depth
6.5 in
Width
72 in
Height
48 in

Details

Features
Accepts Magnets
Board Color
White
Standards
TAA Compliant
Frame Material
Aluminum
Frame Color
Satin
Board Material
Porcelain

Description

Ghent's Horizontal Slider provides a panel system with multiple dry-erase whiteboard panels to serve a multitude of needs, doubling the usable space. Two top-suspended panels glide on nylon rollers for smooth operation. The porcelain-on-steel writing surface creates a durable, high-performance whiteboard. It accepts magnets and resists scratches and stains. The board is constructed with heavy-duty anodized aluminum trim and includes a 2" natural cork maprail.


  • Doubles amount of usable space with fixed back panel and two sliding panels.
  • Top-suspended panels glide on nylon rollers for smooth operation.
  • Porcelain-on-steel creates durable, high-performance surface that resists scratches and stains and accepts magnets.
  • Constructed with heavy-duty anodized aluminum trim and 2" natural cork maprail.
  • .

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.