Zoro Homepage

Impression Chocolate Cork Bulletin Board, Cherry Modern Frame, 4'H x 5'W

  • Mfr # IMM45CHKCH

  • Zoro # G015763218


product price: $510.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Height
47.75 in
Depth
2.29 in
Board Material
Cork
Frame Color
Cherry
Width
59.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IMM45CHKCH
Zoro #
G015763218
UPC #
14935041106
Country of Origin
United States

Dimensions

Height
47.75 in
Depth
2.29 in
Width
59.75 in
Size
4'H x 5'W

Details

Board Material
Cork
Frame Color
Cherry
Board Color
Chocolate
Frame Material
Wood
Standards
TAA Compliant

Description

When things you communicate need to make an Impression, this is the perfect board. Ghent's Impression boards are premium wood-framed communication tools. Fabric is fade-resistant, stain-resistant and durable. Customer supplied material is an option with additional time required for testing. For the perfect complement, consider Impression whiteboards.


  • Premium wood-framed communication tool will make an Impression.
  • Upscale large grained natural cork is put through a natural burning process to attain its chocolate color.
  • Premium wood frame available in multiple styles with choice of finishes.
  • 1/32" cork surface is smooth, resilient and self-healing to remain soft and pliable for years.
  • Carries a 10-year manufacturer's warranty.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.