
Impression Chocolate Cork Bulletin Board, Espresso Modern Frame, 4'H x 5'W
Mfr # IMM45ESPKCH
Zoro # G515763206
product price: $510.99
/eaKey Features
Board Material
Cork
Frame Color
Espresso
Depth
2.29 in
Height
47.75 in
Frame Material
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IMM45ESPKCH
Zoro #
G515763206
UPC #
14935041113
Country of Origin
United States
Dimensions
Size
4'H x 5'W
Depth
2.29 in
Height
47.75 in
Width
59.75 in
Details
Board Material
Cork
Frame Color
Espresso
Frame Material
Wood
Board Color
Chocolate
Standards
TAA Compliant
Description
When things you communicate need to make an Impression, this is the perfect board. Ghent's Impression boards are premium wood-framed communication tools. Fabric is fade-resistant, stain-resistant and durable. Customer supplied material is an option with additional time required for testing. For the perfect complement, consider Impression whiteboards.
- Premium wood-framed communication tool will make an Impression.
- Upscale large grained natural cork is put through a natural burning process to attain its chocolate color.
- Premium wood frame available in multiple styles with choice of finishes.
- 1/32" cork surface is smooth, resilient and self-healing to remain soft and pliable for years.
- Carries a 10-year manufacturer's warranty.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.