Zoro Homepage

Impression Fabric Bulletin Board, Cherry Modern Frame, 2'H x 3'W, Taupe

  • Mfr # IMM23CHF96

  • Zoro # G015763133


product price: $384.99
/ea
Free Shipping & Returns

Key Features

Frame Color
Cherry
Board Material
Fabric
Depth
2.28 in
Frame Material
Wood
Height
23.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IMM23CHF96
Zoro #
G015763133
UPC #
14935034351
Country of Origin
United States

Dimensions

Depth
2.28 in
Height
23.88 in
Width
35.25 in
Size
2'H x 3'W

Details

Frame Color
Cherry
Board Color
Taupe
Board Material
Fabric
Frame Material
Wood
Standards
TAA Compliant

Description

When things you communicate need to make an Impression, this is the perfect board. Ghent's Impression boards are premium wood-framed communication tools. Fabric is fade-resistant, stain-resistant and durable. Customer supplied material is an option with additional time required for testing. For the perfect complement, consider Impression whiteboards.


  • Premium wood-framed communication tool will make an Impression.
  • Fabric is fade-resistant, stain-resistant and durable.
  • Customer supplied material is an option with additional time required for testing.
  • Premium wood frame available in multiple styles with choice of finishes.
  • 10-Year Warranty.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.