Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impression Fabric Bulletin Board, Cherry Modern Frame, 4'H x 4'W, Teal

  • Mfr # IMM44CHF97

  • Zoro # G815765467


product price: $513.99
/ea
Additional $105.00 delivery surcharge applies per item.
See details

Key Features

Height
47.75 in
Board Material
Fabric
Frame Material
Wood
Depth
2.28 in
Width
47.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IMM44CHF97
Zoro #
G815765467
UPC #
14935034603
Country of Origin
United States

Dimensions

Size
4'H x 4'W
Height
47.75 in
Depth
2.28 in
Width
47.75 in

Details

Board Color
Teal
Board Material
Fabric
Frame Material
Wood
Frame Color
Cherry
Standards
TAA Compliant

Description

When things you communicate need to make an Impression, this is the perfect board. Ghent's Impression boards are premium wood-framed communication tools. Fabric is fade-resistant, stain-resistant and durable. Customer supplied material is an option with additional time required for testing. For the perfect complement, consider Impression whiteboards.


  • Premium wood-framed communication tool will make an Impression.
  • Fabric is fade-resistant, stain-resistant and durable.
  • Customer supplied material is an option with additional time required for testing.
  • Premium wood frame available in multiple styles with choice of finishes.
  • 10-Year Warranty.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.