
Impression Fabric Bulletin Board, Cherry Modern Frame, 4'H x 6'W, Teal
Mfr # IMM46CHF97
Zoro # G715763075
product price: $618.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
Key Features
Width
71.75 in
Height
47.75 in
Frame Material
Wood
Board Material
Fabric
Frame Color
Cherry
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IMM46CHF97
Zoro #
G715763075
UPC #
14935034849
Country of Origin
United States
Dimensions
Width
71.75 in
Height
47.75 in
Depth
2.28 in
Size
4'H x 6'W
Details
Frame Material
Wood
Board Material
Fabric
Board Color
Teal
Frame Color
Cherry
Standards
TAA Compliant
Description
When things you communicate need to make an Impression, this is the perfect board. Ghent's Impression boards are premium wood-framed communication tools. Fabric is fade-resistant, stain-resistant and durable. Customer supplied material is an option with additional time required for testing. For the perfect complement, consider Impression whiteboards.
- Premium wood-framed communication tool will make an Impression.
- Fabric is fade-resistant, stain-resistant and durable.
- Customer supplied material is an option with additional time required for testing.
- Premium wood frame available in multiple styles with choice of finishes.
- 10-Year Warranty.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.