Shop GHENT

Indoor/Outdoor Enclosed Vinyl Letter Board, Bronze Aluminum Frame, 3'H x 5'W, 2 Door, Black

  • Mfr # PB23660BX-BK

  • Zoro # G515776497


product price:  $1,216.99
/ea
Free Shipping & Returns

Key Features

Frame Color
Bronze
Board Color
Black
Depth
2.25 in
Size
3'H x 5'W
Width
59.25 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PB23660BX-BK
Zoro #
G515776497
UPC #
14935246198
Country of Origin
United States

Dimensions

Depth
2.25 in
Size
3'H x 5'W
Width
59.25 in
Height
36 in

Details

Frame Color
Bronze
Board Color
Black
Frame Material
Aluminum
Standards
TAA Compliant
Accepts Magnets
No
Surface Material
Letterboard

Description

Ghent's Traditional Enclosed Changeable Vinyl Letterboards are weather-resistant for outdoor use when mounted under an awning or overhang. The frame is anodized aluminum in Satin or dark Bronze finish. The 1/4" precision grooved vinyl letter panels feature a sealed back. A set of 3/4" Gothic font white letters, numbers and characters 327 pieces is included. Doors feature full-length hinges and shatter-resistant acrylic panels with flush mount locks and keys for added security. Units feature concealed corner brackets for easy and secure mounting.


  • Vinyl letter panel provides weather-resistant durability when mounted under awning or overhang.
  • Features 1/4" precision grooves for easy letter insertion with a set of 3/4" Gothic font white letters, numbers and characters (327 pieces).
  • Doors feature full-length hinges, shatter-resistant acrylic panels, flush mount locks and keys for added security.
  • Concealed corner brackets allow for easy and secure mounting.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.