Shop GHENT
Additional $105.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Indoor/Outdoor Enclosed Vinyl Letter Board, Bronze Aluminum Frame, 4'H x 6'W, 3 Door, Black
- Mfr # PB34872BX-BK
- Zoro # G715776518
product price:Â
$
1,348.99
/ea
Key Features
Frame Color
Bronze
Board Color
Black
Depth
2.25 in
Width
70.25 in
Frame Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PB34872BX-BK
- Zoro #
- G715776518
- UPC #
- 14935246273
- Country of Origin
- United States
Dimensions
- Depth
- 2.25 in
- Width
- 70.25 in
- Height
- 47.13 in
- Size
- 4'H x 6'W
Details
- Frame Color
- Bronze
- Board Color
- Black
- Frame Material
- Aluminum
- Standards
- TAA Compliant
- Accepts Magnets
- No
- Surface Material
- Letterboard
Description
Ghent's Traditional Enclosed Changeable Vinyl Letterboards are weather-resistant for outdoor use when mounted under an awning or overhang. The frame is anodized aluminum in Satin or dark Bronze finish. The 1/4" precision grooved vinyl letter panels feature a sealed back. A set of 3/4" Gothic font white letters, numbers and characters 327 pieces is included. Doors feature full-length hinges and shatter-resistant acrylic panels with flush mount locks and keys for added security. Units feature concealed corner brackets for easy and secure mounting.
- Vinyl letter panel provides weather-resistant durability when mounted under awning or overhang.
- Features 1/4" precision grooves for easy letter insertion with a set of 3/4" Gothic font white letters, numbers and characters (327 pieces).
- Doors feature full-length hinges, shatter-resistant acrylic panels, flush mount locks and keys for added security.
- Concealed corner brackets allow for easy and secure mounting.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.