Keepsake Display Case, Driftwood Oak Finish, Mirror Back, Satin Natural Almim Frm, 72"Hx24"Wx24"D

  • Mfr # 4024MB-SN-DK

  • Zoro # G722773364


product price:  $3,290.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Depth
24 in
Material
Oak Wood
Color
Driftwood
Frame Color
Satin
Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4024MB-SN-DK
Zoro #
G722773364
UPC #
014935712044
Country of Origin
United States

Dimensions

Depth
24 in
Width
24 in
Height
72 in

Details

Material
Oak Wood
Color
Driftwood
Frame Color
Satin
Item
Aluminum Display Case

Description

Waddell's Keepsake display cases by Ghent are durable repositories ideal for archival quality collections. Museums, libraries, historical societies or any organization that needs a secure way to present valuable objects, will appreciate the dependable craftsmanship. Keepsake is available as either a standing or tabletop display case. You can choose from a variety of aluminum frames and finishes to tell your story. Frames are anodized aluminum that comes in a finish of your choice including Champagne, Dark Bronze, or Satin Natural. The case doors are tempered glass with built-in locks for added security to your arrangement. The tabletop display case offers either a hinged top door or sliding rear doors to keep the case looking slim and sleek. The standing floor case is available in a variety of vinyl and oak case colors while the tabletop comes with four black-coated steel legs. LED-lighting strips are also available to enhance your presentation of your awards and accolades. All cases ship to you in Waddell’s exceptional packaging and come fully assembled.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.