Shop GHENT
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Keepsake Display Cse, Lighted, Drftwd Oak Fnsh, Plq Fbrc Bck, Stn Ntrl Almnm Frm, 80"Hx24"Wx24"D
- Mfr # 4124PB-SN-DK
- Zoro # G122773353
product price:Â
$
4,011.99
/ea
Key Features
Height
80 in
Width
24 in
Depth
24 in
Color
Driftwood
Frame Color
Satin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4124PB-SN-DK
- Zoro #
- G122773353
- UPC #
- 014935712303
- Country of Origin
- United States
Dimensions
- Height
- 80 in
- Width
- 24 in
- Depth
- 24 in
Details
- Item
- Lighted Floor Display Case
- Color
- Driftwood
- Frame Color
- Satin
- Material
- Oak Wood
- Series
- Keepsake
- Family Code
- 4124
- Board Color
- Driftwood
Description
Waddell's Keepsake display cases by Ghent are durable repositories ideal for archival quality collections. Museums, libraries, historical societies or any organization that needs a secure way to present valuable objects, will appreciate the dependable craftsmanship. Keepsake is available as either a standing or tabletop display case. You can choose from a variety of aluminum frames and finishes to tell your story. Frames are anodized aluminum that comes in a finish of your choice including Champagne, Dark Bronze, or Satin Natural. The case doors are tempered glass with built-in locks for added security to your arrangement. The tabletop display case offers either a hinged top door or sliding rear doors to keep the case looking slim and sleek. The standing floor case is available in a variety of vinyl and oak case colors while the tabletop comes with four black-coated steel legs. LED-lighting strips are also available to enhance your presentation of your awards and accolades. All cases ship to you in Waddell’s exceptional packaging and come fully assembled.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.