Zoro Homepage

Lighted Floor Display Case 24x72x24, Mirror, Bronze

  • Mfr # 4124PB-BZ-AK

  • Zoro # G7168266


product price: $2,695.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Height
80 in
Width
24 in
Depth
24 in
Frame Color
Dark Bronze
Board Color
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4124PB-BZ-AK
Zoro #
G7168266
UPC #
14935706937
Country of Origin
United States

Dimensions

Height
80 in
Width
24 in
Depth
24 in

Details

Item
Light FlrCs,24x72x24,Mirror,Brz,NatrlOak
Frame Color
Dark Bronze
Board Color
Natural
Number of Shelves
3 Full-Length Shelves

Description

Waddell's Keepsake display cases are durable repositories ideal for archival quality collections. Museums, libraries, historical societies or any organization that needs a secure way to present valuable objects, will appreciate the dependable craftsmanship. Keepsake is available as either a standing or tabletop display case. You can choose from a variety of aluminum frames and finishes to tell your story. Frames are anodized aluminum that comes in a finish of your choice including Champagne, Dark Bronze, or Satin Natural. The case doors are tempered glass with built-in locks for added security to your arrangement. The tabletop display case offers either a hinged top door or sliding rear doors to keep the case looking slim and sleek. The standing floor case is available in a variety of vinyl and oak case colors while the tabletop comes with four black-coated steel legs. LED-lighting strips are also available to enhance your presentation of your awards and accolades. All cases ship to you in Waddell’s exceptional packaging and come fully assembled. Edge is backed by Waddell's Limited Lifetime Warranty and made in the USA.


  • Aesthetically durable repositories for archival quality collections
  • Ideal to preserve valuable objects with built-in locks
  • Available between a tabletop model and a free-standing floor case
  • Limited Lifetime Warranty
  • Made in the USA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.