Lighted Floor Display Case 24x76x20, 6" Base, Bronze
- Mfr # 91LFWH-BZ-BGW
- Zoro # G7124735
product price:
$
4,591.99
/ea
Key Features
Height
76 in
Width
24 in
Depth
20 in
Frame Color
Bronze
Board Color
Beigewood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 91LFWH-BZ-BGW
- Zoro #
- G7124735
- UPC #
- 14935789091
- Country of Origin
- United States
- Item
- Lighted Floor Display Case
- Frame Color
- Bronze
- Board Color
- Beigewood
- Number of Shelves
- 2 Full-Length Shelves
- Family Code
- 91
- Series
- Edge
Dimensions
- Height
- 76 in
- Width
- 24 in
- Depth
- 20 in
- Panel Width (In.)
- 24 in
Description
A fresh take on a traditional display case, Ghent’s Edge Display Case defines sophistication and functionality. Part of the Waddell Collection of display cases, Edge features tempered glass shelves that give the illusion of floating in mid-air. The modern tension suspension shelving system has minimal hardware, leaving items on full display, and allows adjustment for taller items. Aluminum framing, hinged doors with universal lock, and recessed LED lighting keep the design simple and elegant to allow your memorabilia to shine. All Edge Display Cases include built-in locks to ensure the security of your décor. Awards and accolades will stand out against the neutral vinyl back drop combined with laminate specifically chosen to enhance any interior aesthetic. Edge Display cases are the perfect addition to any office lobby, employee breakroom, or conference room. All cases ship to you in Ghent’s exceptional packaging and come fully assembled. Edge is backed by a Limited Lifetime Warranty and is made in the USA.
- Adjustable tension suspension shelving system with tempered glass shelves
- Both shelves span the full width of the case and are adjustable
- Hinged doors feature universal lock to keep items secure
- Aluminum frame, durable laminate, and vinyl backer complete the modern case
- Limited Lifetime Warranty
- Made in the USA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.