Zoro Homepage

Lighted Floor Display Case 36x77x18, Sliding Doors, Plaque

  • Mfr # 694K-PB-MK

  • Zoro # G7076240


product price: $2,446.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Height
77 in
Width
36 in
Depth
18 in
Frame Color
Carmel
Board Color
Carmel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
694K-PB-MK
Zoro #
G7076240
UPC #
14935700140
Country of Origin
United States

Dimensions

Height
77 in
Width
36 in
Depth
18 in
Panel Width (In.)
36 in

Details

Item
Light FloorCs,36x77x18,SldDr,Plaq,CrmlOk
Frame Color
Carmel
Board Color
Carmel
Number of Shelves
3 Full-Length Shelves

Description

Ghent's Varsity Series Oak Floor Display Case, part of the Waddell Display Collection, combines timeless elegance and modern sophistication. Elevate your cherished memories and achievements with this contemporary classic that seamlessly blends tradition and innovation. Crafted with precision and a commitment to quality, the Ghent Varsity Display Case is more than just a showcase; it's a statement piece that adds a touch of refinement to any space. The sleek design and clean lines reflect a modern aesthetic, while the rich materials pay homage to the classic craftsmanship Waddell Displays are known for. Designed for versatility, this display case is the perfect fusion of style and functionality. The tempered glass doors provide a clear view of your prized possessions, creating a museum-like experience within the comfort of your home or office. The LED lighting enhances the display, ensuring that every accolade and memento is showcased in the best light possible. Whether you're exhibiting sports memorabilia, academic achievements, or corporate accolades, the Varsity Display Case is the epitome of sophistication. As with all Waddell display cases, Varsity ships to you in Ghent’s Durapacked packaging and comes fully assembled. Varsity is backed by Waddell's Limited Lifetime Warranty and made in the USA.


  • Constructed of solid oak for durability and longevity
  • Sleek lines and cove moldings accentuate the design of the oak display case
  • Built-in lighted cornice highlights your collection
  • Tempered glass sliding doors combined with built-in locks secure contents
  • Three full-length shelves adjust to varied heights so most awards fit
  • Backed by Waddell's Limited Lifetime Warranty and is made in the USA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.