Zoro Homepage

Lighted Floor Display Case 48x76x20, 12" Base, Bronze

  • Mfr # 94LFCO-BZ-BGW

  • Zoro # G7164748


product price: $6,566.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Height
76 in
Width
48 in
Depth
20 in
Frame Color
Dark Bronze
Number of Shelves
2 Full-Length Shelves
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
94LFCO-BZ-BGW
Zoro #
G7164748
UPC #
14935791858
Country of Origin
United States

Dimensions

Height
76 in
Width
48 in
Depth
20 in
Panel Width (In.)
48 in

Details

Item
Lit Flr,48x76x20,12in.bs,Choc,Brnz,Bgwd
Frame Color
Dark Bronze
Board Color
Beigewood
Number of Shelves
2 Full-Length Shelves

Description

A fresh take on a traditional display case, Ghent’s Edge Display Case defines sophistication and functionality. Part of the Waddell Collection of display cases, Edge features tempered glass shelves that give the illusion of floating in mid-air. The modern tension suspension shelving system has minimal hardware, leaving items on full display, and allows adjustment for taller items. Aluminum framing, sliding doors with universal locks, and recessed LED lighting keep the design simple and elegant to allow your memorabilia to shine. All Edge Display Cases include built-in locks to ensure the security of your décor. Awards and accolades will stand out against the neutral vinyl back drop combined with laminate specifically chosen to enhance any interior aesthetic. Edge Display cases are the perfect addition to any office lobby, employee breakroom, or conference room. All cases ship to you in Ghent’s exceptional packaging and come fully assembled. Edge is backed by a Limited Lifetime Warranty and is made in the USA.
  • Adjustable tension suspension shelving system with tempered glass shelves
  • Both shelves span the full width of the case and are adjustable
  • Sliding doors feature universal lock to keep items secure
  • Aluminum frame, durable laminate, and vinyl backer complete the modern case
  • Limited Lifetime Warranty
  • Made in the USA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.