Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lighted Floor Display Case 48x80x16, Mirror

  • Mfr # 3174MB-GD-RD

  • Zoro # G7144999


product price: $2,723.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Width
48 in
Color
Red
Laminate/Trim Color Options
Red
Backing
Mirror
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3174MB-GD-RD
Zoro #
G7144999
UPC #
14935702687
Country of Origin
United States

Dimensions

Width
48 in
Panel Width (In.)
48 in

Details

Item
Light FlrCs,48x80x16,Mirr,Champg,Red
Color
Red
Laminate/Trim Color Options
Red
Backing
Mirror

Description

Light FlrCs,48x80x16,Mirr,Champg,Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.