Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lighted Floor Display Case 48x80x16, Plaque

  • Mfr # 2174PB-BZ-WV

  • Zoro # G7034240


product price: $2,920.99
/ea
Additional $290.00 delivery surcharge applies per item.
See details

Key Features

Height (In.)
80 in
Width
48 in
Length (In.)
48 in
Depth
16 in
Shelf Capacity (Lbs.)
25 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2174PB-BZ-WV
Zoro #
G7034240
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
80 in
Width
48 in
Length (In.)
48 in
Depth
16 in
Panel Width (In.)
48 in
Overall Height
80 in
Depth (In.)
16 in
Overall Width
48 in
Overall Depth
16 in

Details

Item
Freestanding Display Case
Shelf Capacity (Lbs.)
25 lb
Color
Walnut Vinyl
Number of Shelves
4
Backing
Plaque Fabric
Series
Reliant
Includes
(2) Keys, (4) Half Length Shelves, Floor Leveler
Material
Aluminum
Type
Display
Product Type
Freestanding Display Case
Back Material
Plaque Fabric
Number of Keys
2
Shelf Capacity
25 lb

Description

Freestanding Display Case, Overall Height 80 in, Overall Width 48 in, Overall Depth 16 in, Number of Shelves 4, Material Aluminum, Back Material Plaque Fabric, Color Walnut Vinyl, Number of Keys 2, Shelf Capacity 25 lb, Includes (2) Keys, (4) Half Length Shelves, Floor Leveler, Product Type Freestanding Display Case

Restrictions

This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.