Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lighted Floor Display Case 48x80x16, White

  • Mfr # 2174WB-SN-WV

  • Zoro # G7164328


product price: $2,375.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Height
80 in
Width
48 in
Depth
16 in
Board Color
Walnut
Number of Shelves
4 Half-Length Shelves
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2174WB-SN-WV
Zoro #
G7164328
UPC #
14935708153
Country of Origin
United States

Dimensions

Height
80 in
Width
48 in
Depth
16 in
Panel Width (In.)
48 in

Details

Item
Lit Flr Cs,48x80x16,Whte,Satin,WlntVnyl
Frame Color
Satin
Board Color
Walnut
Number of Shelves
4 Half-Length Shelves

Description

Waddell's Reliant Series combines the strength and durability of aluminum with either woodgrain vinyl or oak veneer to frame your accolades. These six-foot display cases are available in three select widths or with an option of a smaller three-foot high case, as well. Anodized aluminum framing that is available in Champagne, Dark Bronze or Natural Satin secures the sliding glass doors and incorporates a built-in lock for a protected display of your treasured memorabilia. Illuminate and customize your display with a lighted cornice and 4 half-length adjustable shelves. With Reliant, you have the opportunity to make a display that is something truly your own. The accent wood completes the design for a clean and uncluttered appearance making Reliant display cases accommodating to either a traditional or contemporary setting. All cases ship to you in Waddell’s exceptional packaging and come fully assembled. Reliant is backed by Waddell's Limited Lifetime Warranty and made in the USA.
  • Wood grain vinyl or oak veneer base designed to help match many interior spaces
  • Reliant cases combine the strength and durability of aluminum with the engaging look of wood.
  • Anodized aluminum framing secures the sliding tempered glass doors and built-in lock.
  • Optional lighting for added case versatility
  • Limited Lifetime Warranty
  • Made in the USA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.