Lighted Floor Display Case 60x80x16, White, Bronze
Mfr # 3175WB-BZ-BK
Zoro # G7139030
product price: $3,008.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Width
60 in
Color
Black
Frame Color
Bronze
Laminate/Trim Color Options
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3175WB-BZ-BK
Zoro #
G7139030
UPC #
14935705411
Country of Origin
United States
Dimensions
Width
60 in
Panel Width (In.)
60 in
Details
Item
Light FlrCs,60x80x16,White,Brnz,Black
Color
Black
Frame Color
Bronze
Laminate/Trim Color Options
Black
Description
Light FlrCs,60x80x16,White,Brnz,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.