Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lighted Floor Display Case 72x80x16, White, Bronze

  • Mfr # 3176WB-BZ-MN

  • Zoro # G7042281


product price: $3,405.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Width
72 in
Color
Maroon
Frame Color
Bronze
Laminate/Trim Color Options
Maroon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3176WB-BZ-MN
Zoro #
G7042281
UPC #
14935709952
Country of Origin
United States

Dimensions

Width
72 in
Panel Width (In.)
72 in

Details

Item
Light FlrCs,72x80x16,White,Brnz,Maroon
Color
Maroon
Frame Color
Bronze
Laminate/Trim Color Options
Maroon

Description

Light FlrCs,72x80x16,White,Brnz,Maroon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.