Lighted Floor Display Case 72x80x16, White, Bronze
Mfr # 3176WB-BZ-PE
Zoro # G7154878
product price: $3,169.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Width
72 in
Color
Purple
Frame Color
Bronze
Laminate/Trim Color Options
Purple
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3176WB-BZ-PE
Zoro #
G7154878
UPC #
14935710101
Country of Origin
United States
Dimensions
Width
72 in
Panel Width (In.)
72 in
Details
Item
Light FlrCs,72x80x16,White,Brnz,Purple
Color
Purple
Frame Color
Bronze
Laminate/Trim Color Options
Purple
Description
Light FlrCs,72x80x16,White,Brnz,Purple
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.