M1 Porcelain Magnetic Whiteboard, Aluminum Frame, 3'H x 5'W

  • Mfr # M1-35-4

  • Zoro # G915765602


product price: $458.99
/ea
Free Shipping & Returns

Key Features

Board Material
Porcelain
Depth
0.56 in
Height
60.5 in
Standards
TAA Compliant
Features
Accepts Magnets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M1-35-4
Zoro #
G915765602
UPC #
014935006624
Country of Origin
United States

Dimensions

Depth
0.56 in
Height
60.5 in
Width
36.5 in
Size
3'H x 5'W

Details

Board Material
Porcelain
Standards
TAA Compliant
Features
Accepts Magnets
Board Color
White
Frame Color
Satin
Frame Material
Aluminum

Description

Unsurpassed in performance and durability, Ghent's M1 Porcelain Magnetic Whiteboards were designed with communication, collaboration, and learning in mind. Featuring a 28-gauge porcelain-on-steel surface mounted to a 3/8" backing for added strength, these boards offer a superior writing surface that resists scratching, denting, and staining. Bright white writing surface allows markers to pop, so even those sitting further away can read the board. Even in high-traffic schools and offices, the durable porcelain enameled surface erases easily, preventing ghosting and staining. Each board features a sleek Satin aluminum frame, accessory tray, and protective end caps. Ghent's whiteboards hold magnets and are perfect for posting bulletins without the risk of erasure. Additionally, our SmartPak tray is conveniently detached for easier installation, reducing waste and potential damage during delivery. They are shipped in worry-free packaging designed specifically for secure whiteboard transportation.


  • Porcelain surface accepts magnetic accessories and resists staining, ghosting and scratching.
  • Satin anodized aluminum frame with mitered corners for added strength.
  • SmartPak tray detached for easier installation and reduced potential for damage.
  • The magnetic board can be used to post bulletins and can be paired with a blade or box tray.
  • Carries a 50-year manufacturer warranty.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.