M1 Porcelain Magnetic Whiteboard, Aluminum Frame, 4'H x 16'W, 2 pieces

  • Mfr # M1-416-4

  • Zoro # G715765451


product price:  $1,252.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Frame Material
Aluminum
Frame Color
Satin
Board Color
White
Width
193 in
Depth
0.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M1-416-4
Zoro #
G715765451
UPC #
014935300234
Country of Origin
United States

Dimensions

Width
193 in
Depth
0.63 in
Height
48.5 in
Size
4'H x 16'W

Details

Frame Material
Aluminum
Frame Color
Satin
Board Color
White
Standards
TAA Compliant
Features
Accepts Magnets
Board Material
Porcelain

Description

Unsurpassed in performance and durability, Ghent's M1 Porcelain Magnetic Whiteboards were designed with communication, collaboration, and learning in mind. Featuring a 28-gauge porcelain-on-steel surface mounted to a 3/8" backing for added strength, these boards offer a superior writing surface that resists scratching, denting, and staining. Bright white writing surface allows markers to pop, so even those sitting further away can read the board. Even in high-traffic schools and offices, the durable porcelain enameled surface erases easily, preventing ghosting and staining. Each board features a sleek Satin aluminum frame, accessory tray, and protective end caps. Ghent's whiteboards hold magnets and are perfect for posting bulletins without the risk of erasure. Additionally, our SmartPak tray is conveniently detached for easier installation, reducing waste and potential damage during delivery. They are shipped in worry-free packaging designed specifically for secure whiteboard transportation.


  • Porcelain surface accepts magnetic accessories and resists staining, ghosting and scratching.
  • Satin anodized aluminum frame with mitered corners for added strength.
  • SmartPak tray detached for easier installation and reduced potential for damage.
  • The magnetic board can be used to post bulletins and can be paired with a blade or box tray.
  • Carries a 50-year manufacturer warranty.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.