Shop GHENT
Additional $165.00 delivery surcharge applies per item.
See details
See all product information
Create Account
M1 Porcelain Magnetic Whiteboard, Aluminum Frame, Box Tray and 1in Maprail, 4ft H x 7ft 4in W
- Mfr # A2M47-M
- Zoro # G712311248
product price:Â
$
569.99
/ea
Key Features
Board Properties
Magnetic
Board Color
White
Mounting/Mobility Type
Wall Mount
Board Frame Material
Aluminum
Frame Color
Satin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A2M47-M
- Zoro #
- G712311248
- UPC #
- 14935400019
- Country of Origin
- United States
- Board Properties
- Magnetic
- Board Color
- White
- Mounting/Mobility Type
- Wall Mount
- Board Frame Material
- Aluminum
- Frame Color
- Satin
- Corner Shape
- Rectangle
- Board Material
- Porcelain
- Features
- 1in maprail
Dimensions
- Overall Height
- 48 in
- Depth
- 0.94 in
- Size
- 4'H x 7'W
Description
Offering the finest writing surface and unsurpassed durability, Ghent's Porcelain Whiteboards are the finest in the world. The writing surface will accept magnetic accessories and resist scratches and stains. Constructed of heavy 28-gauge porcelain-on-steel surface on a 3/8in backing, these boards will provide years of dependable service. These premium boards feature Satin anodized aluminum framing and a 1in maprail. All boards include a heavy duty box tray with protective end caps, 1 marker and 1 eraser. Our Smart-Pak tray is detached for easier installation and reduced damage potential. Porcelain surface is backed by Ghent's 50-year guarantee.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.