Zoro Homepage

M2 Non-Magnetic Whiteboard, Aluminum Frame, 4'H x 16'W

  • Mfr # M2-416-4

  • Zoro # G215762813


product price: $538.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.

Key Features

Standards
TAA Compliant
Board Color
White
Height
48.5 in
Frame Color
Satin
Depth
0.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M2-416-4
Zoro #
G215762813
UPC #
014935030452
Country of Origin
United States

Dimensions

Height
48.5 in
Depth
0.63 in
Width
193 in

Details

Standards
TAA Compliant
Board Color
White
Frame Color
Satin
Frame Material
Aluminum
Board Material
Whiteboard

Description

Tough and affordable, Ghent's non-magnetic whiteboards offer excellent writing and erasing qualities. Non-magnetic boards will provide years of reliable performance at an affordable price point. Frame is Satin finish anodized aluminum. Sizes 3'x4' and smaller are laminated to 1/8" hardboard and include an attached tray. Larger sizes are laminated to 1/4" hardboard and include 1 marker and 1 eraser. The larger board features our Smart-Pak tray which is detached for easier installation and reduced damage potential. Marker tray for aluminum frame includes protective end caps.


  • Non-magnetic whiteboards offer excellent writing and erasing qualities.
  • Will provide years of reliable performance at an affordable price.
  • Smart-Pak tray is detached for easier installation and reduced potential for damage.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.