
Magnetic Glassboard, 2ft.Hx3ft.W, 1/4", Beige, Glass, 36", Beige
Mfr # ARIASM23BG
Zoro # G6238821
product price: $547.99
/ea
Free Shipping & Returns
Key Features
Board Properties
Magnetic
Dry Erase Width
36"
Board Color
Beige
Dry Erase Surface Type
Glass
Color
Beige
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ARIASM23BG
Zoro #
G6238821
UPC #
014935008154
Country of Origin
United States
Dimensions
Dry Erase Width
36"
Size
2'H x 3'W
Details
Board Properties
Magnetic
Item
Magnetic Glassboard,2ft.Hx3ft.W,1/4",Beige
Board Color
Beige
Dry Erase Surface Type
Glass
Color
Beige
Magnetic/Nonmagnetic
Magnetic
Description
MagneticGlassboard,2ft.Hx3ft.W,1/4",Beig
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.