Zoro Homepage
This item is Discontinued.
No Product Image Available

24"x36" Magnetic Glass Dry Erase Board, White (Discontinued)

  • Mfr # ARIASM23WH
  • Zoro # G6238779
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARIASM23WH
Zoro #
G6238779
UPC #
014935008253
Country of Origin
United States

Dimensions

Dry Erase Height
24"
Dry Erase Width
36"

Details

Board Properties
Magnetic
Item
Magnetic Glassboard,2ft.Hx3ft.W,1/4",Wht
Board Color
White
Dry Erase Surface Type
Glass

Description

Magnetic Glassboard,2ft.Hx3ft.W,1/4",Wht

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.