Magnetic Glassboard, 3ft.Hx4ft.W, 1/4", Wht, Glass, 48", 36", White

  • Mfr # ARIASM34WH

  • Zoro # G6238456


product price:  $779.99
/ea
Free Shipping & Returns

Key Features

Board Properties
Magnetic
Dry Erase Height
48"
Dry Erase Width
36"
Board Color
White
Dry Erase Surface Type
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARIASM34WH
Zoro #
G6238456
UPC #
014935008383
Country of Origin
United States

Dimensions

Dry Erase Height
48"
Dry Erase Width
36"
Size
3'W x 4'H

Details

Board Properties
Magnetic
Item
Magnetic Glassboard,3ft.Hx4ft.W,1/4",Wht
Board Color
White
Dry Erase Surface Type
Glass
Color
White
Magnetic/Nonmagnetic
Magnetic

Description

Magnetic Glassboard,3ft.Hx4ft.W,1/4",Wht

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.