Magnetic Glassboard, 4Hx4 ft.W, 1/4", Black, Glass, 48", 48", Black

  • Mfr # ARIASM44BK

  • Zoro # G6238176


product price:  $1,059.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Board Properties
Magnetic
Dry Erase Height
48"
Dry Erase Width
48"
Board Color
Black
Dry Erase Surface Type
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARIASM44BK
Zoro #
G6238176
UPC #
014935008475
Country of Origin
United States

Dimensions

Dry Erase Height
48"
Dry Erase Width
48"
Size
4'W x 4'H

Details

Board Properties
Magnetic
Item
Magnetic Glassboard,4Hx4 ft.W,1/4",Black
Board Color
Black
Dry Erase Surface Type
Glass
Color
Black
Magnetic/Nonmagnetic
Magnetic

Description

Magnetic Glassboard,4Hx4 ft.W,1/4",Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.