
Magnetic Glassboard, 4Hx5 ft.W, 1/4", Blue, Glass, 48", 60", Blue
Mfr # ARIASM45BE
Zoro # G6238036
product price: $1,155.99
/eaKey Features
Board Properties
Magnetic
Dry Erase Height
48"
Dry Erase Width
60"
Board Color
Blue
Dry Erase Surface Type
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ARIASM45BE
Zoro #
G6238036
UPC #
014935008581
Country of Origin
United States
Dimensions
Dry Erase Height
48"
Dry Erase Width
60"
Size
4'W x 5'H
Details
Board Properties
Magnetic
Item
Magnetic Glassboard,4Hx5 ft.W,1/4",Blue
Board Color
Blue
Dry Erase Surface Type
Glass
Color
Blue
Magnetic/Nonmagnetic
Magnetic
Description
Magnetic Glassboard,4Hx5 ft.W,1/4",Blue
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.