
Magnetic Glassboard, 4Hx6 ft.W, 1/4", Beige, Glass, 48", 72", Beige
Mfr # ARIASM46BG
Zoro # G6237850
product price:Â $1,449.99
/eaKey Features
Board Properties
Magnetic
Dry Erase Height
48"
Dry Erase Width
72"
Board Color
Beige
Dry Erase Surface Type
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ARIASM46BG
Zoro #
G6237850
UPC #
014935008772
Country of Origin
United States
Dimensions
Dry Erase Height
48"
Dry Erase Width
72"
Size
4'W x 6'H
Details
Board Properties
Magnetic
Item
Magnetic Glassboard,4Hx6 ft.W,1/4",Beige
Board Color
Beige
Dry Erase Surface Type
Glass
Color
Beige
Magnetic/Nonmagnetic
Magnetic
Description
Magnetic Glassboard,4Hx6 ft.W,1/4",Beige
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.