This item is Discontinued.

No Product Image Available

48"x72" Magnetic Glass Dry Erase Board, Blue (Discontinued)

  • Mfr # ARIASM46BE
  • Zoro # G6237869
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARIASM46BE
Zoro #
G6237869
UPC #
014935008765
Country of Origin
United States

Dimensions

Dry Erase Height
48"
Dry Erase Width
72"

Details

Board Properties
Magnetic
Item
Magnetic Glassboard,4Hx6 ft.W,1/4",Blue
Board Color
Blue
Dry Erase Surface Type
Glass

Description

Magnetic Glassboard,4Hx6 ft.W,1/4",Blue

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.