Magnetic Glassboard, 4Hx6 ft.W, 1/4", Gray, Glass, 48", 72", Gray

  • Mfr # ARIASM46GY

  • Zoro # G6237826


product price:  $1,392.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Board Properties
Magnetic
Dry Erase Height
48"
Dry Erase Width
72"
Board Color
Gray
Dry Erase Surface Type
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ARIASM46GY
Zoro #
G6237826
UPC #
014935008802
Country of Origin
United States

Dimensions

Dry Erase Height
48"
Dry Erase Width
72"
Size
4'W x 6'H

Details

Board Properties
Magnetic
Item
Magnetic Glassboard,4Hx6 ft.W,1/4",Gray
Board Color
Gray
Dry Erase Surface Type
Glass
Color
Gray
Magnetic/Nonmagnetic
Magnetic

Description

Magnetic Glassboard,4Hx6 ft.W,1/4",Gray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.