Magnetic GlassBoard, 4x5 ft., Square, Green, Glass, 48", 60", Green

  • Mfr # HMYSM45GN

  • Zoro # G6239077


product price:  $1,219.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Board Properties
Magnetic
Dry Erase Height
48"
Dry Erase Width
60"
Board Color
Green
Dry Erase Surface Type
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HMYSM45GN
Zoro #
G6239077
UPC #
014935007850
Country of Origin
United States

Dimensions

Dry Erase Height
48"
Dry Erase Width
60"
Size
4’H x 5’W

Details

Board Properties
Magnetic
Item
Magnetic GlassBoard,4x5 ft.,Square,Green
Board Color
Green
Dry Erase Surface Type
Glass
Color
Green
Corner Shape
Square
Magnetic/Nonmagnetic
Non-Magnetic

Description

Magnetic GlassBoard,4x5 ft.,Square,Green

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.