
Magnetic Microfiber Cloth, Black, 12-Count
Mfr # ERMCB12
Zoro # G615764691
product price: $44.45
/eaKey Features
Standards
TAA Compliant
Width
12 in
Height
12 in
Material
Microfiber
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ERMCB12
Zoro #
G615764691
UPC #
14935107345
Country of Origin
United States
Dimensions
Width
12 in
Height
12 in
Depth
0.07 in
Details
Standards
TAA Compliant
Material
Microfiber
Color
Black
Package Count
12
Description
Ghent's Magnetic Microfiber Cloth is ideal for magnetic, dry erase surfaces. The diamond weave pattern allows the cloth to lift and lock dry erase marker residue for effortless erasing and enhanced cleanliness. The interwoven magnet allows for easy storage on any magnetic surface.
- Lifts and locks dry erase marker residue for easy, effortless erasing.
- The interwoven magnet allows for easy storage on any magnetic surface.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.