Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magnetic Microfiber Cloth, Black, 144-Count

  • Mfr # ERMCB144

  • Zoro # G715764560


product price: $525.99
/ea
Free Shipping & Returns

Key Features

Standards
TAA Compliant
Material
Microfiber
Height
12 in
Depth
0.07 in
Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ERMCB144
Zoro #
G715764560
UPC #
14935107352
Country of Origin
United States

Dimensions

Height
12 in
Depth
0.07 in
Width
12 in

Details

Standards
TAA Compliant
Material
Microfiber
Color
Black
Package Count
144

Description

Ghent's Magnetic Microfiber Cloth is ideal for magnetic, dry erase surfaces. The diamond weave pattern allows the cloth to lift and lock dry erase marker residue for effortless erasing and enhanced cleanliness. The interwoven magnet allows for easy storage on any magnetic surface.


  • Lifts and locks dry erase marker residue for easy, effortless erasing.
  • The interwoven magnet allows for easy storage on any magnetic surface.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.