Partition Mobile 2-Sdd Prcln Whtbrd Mag/Fbrc Blltn Brd, 65"H x 46"W, Gray

  • Mfr # NEX224MFP-91

  • Zoro # G6217331


product price: $1,167.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Width
46 in
Height
65 in
Size
76-1/8 in x 52-3/8 in
Board Material
Porcelain
Board Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NEX224MFP-91
Zoro #
G6217331
UPC #
14935110468
Country of Origin
United States

Dimensions

Width
46 in
Height
65 in
Size
76-1/8 in x 52-3/8 in

Details

Board Material
Porcelain
Board Color
Gray
Frame Color
Satin
Item
Magnetic Partition,76-1/8"x52-3/8",Gray
Color
Gray

Description

Magnetic Partition,76-1/8 In.x52-3/8 In.,Gray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.