Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MagneticGlassboard, 2ft.Hx3ft.W, 1/4", Blck, Glass, 36", Black

  • Mfr # ARIASM23BK

  • Zoro # G6238815


product price: $547.99
/ea
Free Shipping & Returns

Key Features

Board Properties
Magnetic
Dry Erase Width
36"
Board Color
Black
Dry Erase Surface Type
Glass
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARIASM23BK
Zoro #
G6238815
UPC #
014935008161
Country of Origin
United States

Dimensions

Dry Erase Width
36"
Size
2'H x 3'W

Details

Board Properties
Magnetic
Item
MagneticGlassboard,2ft.Hx3ft.W,1/4",Blck
Board Color
Black
Dry Erase Surface Type
Glass
Color
Black
Magnetic/Nonmagnetic
Magnetic

Description

MagneticGlassboard,2ft.Hx3ft.W,1/4",Blck

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.