MagneticGlassboard, 3ft.Hx4ft.W, 1/4", Beig, Glass, 48", Beige

  • Mfr # ARIASM34BG

  • Zoro # G6238508


product price: $844.99
/ea
Free Shipping & Returns

Key Features

Board Properties
Magnetic
Dry Erase Width
48"
Board Color
Beige
Dry Erase Surface Type
Glass
Color
Beige
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ARIASM34BG
Zoro #
G6238508
UPC #
014935008284
Country of Origin
United States

Dimensions

Dry Erase Width
48"
Size
3'W x 4'H

Details

Board Properties
Magnetic
Item
MagneticGlassboard,3ft.Hx4ft.W,1/4",Beig
Board Color
Beige
Dry Erase Surface Type
Glass
Color
Beige
Magnetic/Nonmagnetic
Magnetic

Description

MagneticGlassboard,3ft.Hx4ft.W,1/4",Beig

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.