MagneticGlassboard, 4Hx8 ft.W, 1/4", Yellow, Glass, 48", 96 ", Yellow

  • Mfr # ARIASM48YW

  • Zoro # G6237640


product price:  $1,905.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Board Properties
Magnetic
Dry Erase Height
48"
Dry Erase Width
96 "
Board Color
Yellow
Dry Erase Surface Type
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ARIASM48YW
Zoro #
G6237640
UPC #
014935008956
Country of Origin
United States

Dimensions

Dry Erase Height
48"
Dry Erase Width
96 "
Size
4'W x 8'H

Details

Board Properties
Magnetic
Item
MagneticGlassboard,4Hx8 ft.W,1/4",Yellow
Board Color
Yellow
Dry Erase Surface Type
Glass
Color
Yellow
Magnetic/Nonmagnetic
Magnetic

Description

MagneticGlassboard,4Hx8 ft.W,1/4",Yellow

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.