Manufacturing Aria Low Profile Glassboard, Improvement Tracker 1, Magnetic, 3'H x 4'W

  • Mfr # GRPARIASM02V-34

  • Zoro # G815765436


product price:  $931.99
/ea
Free Shipping & Returns

Key Features

Width
48 in
Depth
0.5 in
Height
36 in
Board Color
White
Standards
TAA Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GRPARIASM02V-34
Zoro #
G815765436
UPC #
014935405304
Country of Origin
United States

Dimensions

Width
48 in
Depth
0.5 in
Height
36 in
Size
3'H x 4'W

Details

Board Color
White
Standards
TAA Compliant
Board Material
Glass
Features
Accepts Magnets
Green Program
BIFMA Level 2 Certified
Magnetic or Non-Magnetic
Magnetic
Image
Improvement Tracker 1

Description

Ghent's Improvement Tracker Glassboards are purposefully builtto encourage and foster communication, collaboration, and learning. The glassboard tracker is versatile in satisfying progression needs, organization, and deadlines in the workplace. A Ghent glassboard is not only functionally sound with our 1/4" tempered glass, but also provides a seamless integration into any environment with grayscale graphics that will never ghost or stain. Ghent's improvement tracker glassboard is a tool to provide communication between employees and managers, with graphics specifically designed to increase productivity and efficiency. The glassboard is available in magnetic and non-magnetic surfaces. Available in both Ghent's Harmony glassboard with standoffs and Aria low profile glassboard. The glass board will ship to you in Ghent's worry-free packaging, designed specifically for shipping whiteboards and glassboards. Design pictured is non-customizable. For customizable options please contact your sales representative.


  • Sleek 1⁄4" thick glass surface with permanent graphics.
  • Choose from Improvement Tracker Graphics in neutral gray tones.
  • Light gray graphics blend seamlessly with any decor.
  • Resists staining and ghosting, graphics will not fade.
  • Track attendance, goals, productivity, and more.
  • Carries a 50-year manufacturer warranty and is .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.